Menu Search
HAMMOND MANUFACTURING #1589H6C1BKRF

Power Strip; 6 Outlets; 6 ft.; 20A 125V

SKU # 62398019855
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 20A125V
Power Outlet Type: (6) NEMA 5-20R
Cord: 6 ft.
Finish: Black

Additional Info: 19.00 in. L x 2.66 in. W x 1.72 in. D, Locking Blade Plug L5-20P, (6) Front Outlets. 19.00 in. Rack Mount, Illuminated On/Off Switch