Menu Search
HAMMOND MANUFACTURING #1584H7B1

Power Strip; 7 Outlets; 15 ft.; 15A 125V

SKU # 62398021181 Manufacturer Series: 1584
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 7
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Illuminated On/Off Switch, Dimension: 2.33x2.12x10.18 in.