Menu Search
HAMMOND MANUFACTURING #1584T7A1

Power Strip; 7 Outlets; 6 ft.; 15A 125V

SKU # 62398021183 Manufacturer Series: 1584
RoHS Compliant
Strip Type: Outlet Strip
Power Outlet Count: 7
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Illuminated Light Only, Dimension: 2.33x2.12x10.18 in.