Menu Search
HAMMOND MANUFACTURING #1581T8

Power Strip; 8 Outlets; 10A 230V

SKU # 62398099780 Manufacturer Series: 1581
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 10A230V
Power Outlet Type: IEC 320-C13
Outlet Material: Aluminum
Finish: Black Powder Coated
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Frequency: 50/60 Hz, (1) IEC 320-C14 Inlet, Dimension: 2.33x2.13x16.51 in.