Menu Search
HAMMOND MANUFACTURING #1584T8DH

Power Strip; 8 Outlets; 12 ft.; 15A 125V

SKU # 62398021172
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Cord: 12 ft.
Finish: Black
Grade: Hospital

Additional Info: 16.51 in. L x 2.13 in. W x 2.33 in. D