Menu Search
HAMMOND MANUFACTURING #1582H8B1BK

Power Strip; 8 Outlets; 15 ft.; 15A 125V

SKU # 62398099744 Manufacturer Series: 1582
Strip Type: Outlet
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Black
Grade: Computer

Additional Info: (8) Front Outlets, Circuit Breaker, Switch Pilot Light. 19.00"" Rack Mount