Menu Search
HAMMOND MANUFACTURING #1583H8C1

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU # 62398000488 Manufacturer Series: 1583
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Locking Blade, NEMA 5-15R, NEMA L5-15P
Cord: 6 ft. 14/3
Finish: Gray

Additional Info: Circuit Breaker, Illuminated On/Off Switch, Dimension: 1.72x19.00x2.66 in.