Menu Search
HAMMOND MANUFACTURING #1583T8A1BK

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU # 62398099759 Manufacturer Series: 1583
Strip Type: Outlet
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer

Additional Info: Circuit Breaker, Lighted Switch, Horizontal Rack Mount Strip, 1.75 High (1U) and 19 Rack Width