Menu Search

HAMMOND MANUFACTURING #1584T8DH6

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU: 62398021173
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Cord: 6 ft.
Finish: Black
Grade: Hospital
Additional Info: 16.51 in. L x 2.12 in. W x 2.33 in. D