Menu Search
HAMMOND MANUFACTURING #1587H19A1S

Power Strip, Surge Protection; 19 Outlets; 6 ft.; 15A 120V

SKU # 62398025156 Manufacturer Series: 1587S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 19
Power Outlet Rating: 15A120V
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: 780 Joules 54 kA, (L-N, N-G, and L-G), Surge Protection

Additional Info: On-Off Switch, Strip Dimension: 70.00x1.63x1.38 in.