Menu Search
HAMMOND MANUFACTURING #1583H6C1SBK

Power Strip, Surge Protection; 6 Outlets; 6 ft.; 15A 125V

SKU # 62398030510 Manufacturer Series: 1583S
RoHS Compliant
Strip Type: 1U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Locking Blade, NEMA 5-15R, NEMA L5-15P
Cord: 6 ft. 14/3
Finish: Black
Protection Level: 780 Joules 54 kA, (L-N, N-G, and L-G), Surge Protection

Additional Info: Circuit Breaker, Dimension: 1.72x19.00x2.66 in.