Menu Search
HAMMOND MANUFACTURING #1584T6A1SRA

Power Surge Strip, 6 Outlet, 15A120V, 6 ft Cord

SKU # 62398001851 Manufacturer Series: 1584-S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Heavy Duty Surge Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft.
Outlet Material: Extruded Aluminum Case, Steel Cover
Finish: Black Powder Coated
Grade: Industrial, Commercial
Protection Level: 780 Joule, 54 kA, 15A Circuit Breaker