Menu Search
HAMMOND MANUFACTURING #1582H6D1SBK

Power Surge Strip, 6 Outlet, 15A125V, Steel, 15 ft Cord

SKU # 62398030502 Manufacturer Series: 1582-S
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Surge Strip
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Locking, NEMA 5-15R, NEMA L5-15P
Cord: 15 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: 780 Joule, 54 kA, 15A Circuit Breaker