Menu Search
HAMMOND MANUFACTURING #1583H8B1SBK

Power Surge Strip, 8 Outlet, Steel, 15 ft Cord, 15 ft Cord

SKU # 62398003161 Manufacturer Series: 1583-S
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Surge Strip
Power Outlet Count: 8
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: 780 Joule, 54 kA, 15A Circuit Breaker