Menu Search
HAMMOND MANUFACTURING #1583H8A1SBK

Power Surge Strip, 8 Outlet, Steel, 6 ft Cord

SKU # 62398075892 Manufacturer Series: 1583-S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Horizontal Rack Mount Surge Strip
Power Outlet Count: 8
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: 780 Joule, 54 kA, 15A Circuit Breaker