Menu Search
HOFFMAN #DP1N191015S

Power Strip, Surge Protection; 10 Outlets; 15 ft.; 15A 120V

SKU # 78351016887 Manufacturer Series: PDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 10
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15R
Cord: 15 ft.
Outlet Material: Steel
Finish: Black
Protection Level: 2000 Joule

HOF DP1N191015S 15A-PWR-DIST-UNIT

Additional Info: Single-Phase Rack-Mount