Menu Search
LEGRAND - PASS & SEYMOUR #PS6

Power Strip, Surge Protection; 6 Outlets; 3 ft.; 15A 125V

SKU # 78500729043 Manufacturer Series: PS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade
Cord: 3 ft.
Outlet Material: Nonmetallic
Finish: Gray
Grade: General Purpose
Protection Level: 330 Joule
Communication Outlets: None

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 3-Ft; Outlet Material - Nonmetallic; Finish - Gray; Grade - General Purpose; Protection Level - 330 Joule, 18 kA; Additional Information - Circuit Breaker, On/Off switch, Surge LED; Manufacturer Series - PS

Additional Info: Circuit Breaker, On/Off switch, Surge LED