Menu Search
LEGRAND - PASS & SEYMOUR #PS7

Power Strip, Surge Protection; 7 Outlets; 6 ft.; 15A 125V

SKU # 78500729044
Strip Type: Surge Protected Outlet
Power Outlet Count: 7
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade
Cord: 6 ft.
Outlet Material: Nonmetallic
Finish: Gray
Grade: Residential/Commercial
Protection Level: 555 Joule
Communication Outlets: None

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 7; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft; Outlet Material - Nonmetallic; Finish - Gray; Grade - Residential/Commercial; Protection Level - 555 Joule, 36 kA