Menu Search
LEGRAND - PASS & SEYMOUR #PS8P

Power Strip, Surge Protection; 8 Outlets; 8 ft.; 15A 125V

SKU # 78500729048
Strip Type: Surge Protected Outlet
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 8 ft.
Outlet Material: Nonmetallic
Finish: Gray
Grade: Residential/Commercial
Protection Level: 925 Joule, 60 kA
Communication Outlets: RJ

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 8; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 8-Ft; Outlet Material - Nonmetallic; Finish - Gray; Grade - Residential/Commercial; Protection Level - 925 Joule, 60 kA; Communication Outlets - RJ; Additional Information - Phone Line Configuration: 1 in, 2 out.

Additional Info: Phone Line Configuration: 1 in, 2 out.