or
Power Poles: Type - Tele-Power, 2-Compartment; Material - Aluminum; Finish - Gray; Outlets - (2) Duplex; W x D - in - 1-13/16 x 1-29/32; Height - ft - 9.50; Installation - Plug & Cord 10-ft; Manufacturer Series - NP300