Menu Search
LEGRAND - WIREMOLD #25DTC-E5

Tele-Power, 2-Compartment Ivory or Gray Steel

SKU # 78677617254 Manufacturer Series: 25DTC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tele-Power, 2-Compartment
Material: Steel
Finish: Ivory or Gray
Dimensions: WxD: 2-1/4 x 2-5/16 in.
Height - ft: 5 ft.
Installation: Entrance End Plate

Power Poles: Type - Tele-Power, 2-Compartment; Material - Steel; Finish - Ivory or Gray; W x D - in - 2-1/4 x 2-5/16; Height - ft - 5.00; Installation - Entrance End Plate; Manufacturer Series - 25DTC