The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LEGRAND - WIREMOLD #25DTP-4-C

Tele-Power, 2-Compartment Ivory or Gray Steel

SKU # 78677617718 Manufacturer Series: 25DTP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tele-Power, 2-Compartment
Material: Steel
Finish: Ivory or Gray
Outlets: (2) Duplex
Dimensions: WxD: 2-1/4 x 2-5/16 in.
Height - ft: 10.5 ft.
Capacity - Power Cable: (10) No.10 or (15) No.12
Capacity - UTP: (15) 4-Pr or (6) 25-Pr
Installation: Entrance End Plate

Power Poles: Type - Tele-Power, 2-Compartment; Material - Steel; Finish - Ivory or Gray; Outlets - (2) Duplex; W x D - in - 2-1/4 x 2-5/16; Height - ft - 10.50 ; Capacity - Power Cable - (10) No.10 or (15) No.12; Capacity - UTP - (15) 4-Pr or (6) 25-Pr; Installation - Entrance End Plate; Manufacturer Series - 25DTP