Menu Search

LEGRAND - WIREMOLD #AMDTP-412

Tele-Power, 2-Compartment Satin Aluminum

SKU: 78677608839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Tele-Power, 2-Compartment
Material: Aluminum
Finish: Satin
Outlets: (2) Duplex, 1-Std/1-Isol Grd
W x D - in: 2-1/4 x 2-5/16 in.
Height - ft: 12.5 ft.
Capacity - Power Cable: (10)#10 or (15)#12
Capacity - UTP: (15)4-Pr or (6)25-Pr
Installation: Entrance End Plate
Description
Power Poles: Type - Tele-Power, 2-Compartment; Material - Aluminum; Finish - Satin; Outlets - (2) Duplex, 1-Std/1-Isol Grd; W x D - in - 2-1/4 x 2-5/16; Height - ft - 12.50; Capacity - Power Cable - (10)#10 or (15)#12; Capacity - UTP - (15)4-Pr or (6)25-Pr; Installation - Entrance End Plate