Menu Search
LEGRAND - WIREMOLD #25DTP-415-DG

Tele Power Pole, Steel, 177 in. L x 2.3 in. W x 2.25 in. D

SKU # 78677617712 Manufacturer Series: 25DTP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tele Power, 2-Compartment
Material: Steel
Finish: Gray
Outlets: (2) 20 A/125 V Duplex Receptacles
Dimensions: LxWxD: 177 x 2.3 x 2.25 in.
Height - ft: 15.42 ft.
Installation: Entrance End Plate