PNOZmulti
Configurable Control System, PNOZ m EF 8DI4DO; 24VDC
SKU
#
04654872142
Specifications
Type:
Configurable Control System, PNOZ m B0
Nominal Input Voltage:
24VDC
Description
Additional Info: Operating temperature: 0 to 60 deg. W x H x D: 45 x 100x 120mm. Weight: 226g. Certifications: CE, cULus Listed, BG, EAC (Eurasian), TUV, CCC, KCC.