Permitted base modules include PSSu BP 1/12C, PSSu BP 1/12S, PSSu BP 1/8C, PSSu BP 1/8S, PSSu BP-C 1/12C, PSSu BP-C 1/12S, PSSu BP-C 1/8C, PSSu BP-C 1/8S.
Additional Info: Application range: failsafe. Analog inputs: 1 (0 - 25 mA), passive. IP20. W x H x D: 12.6 x 76 x 60.2mm. Weight: 36g. Certifications: CE, cULus Listed, EAC (Eurasian), TUV, KOSHA.