Permitted base modules include PSSu BP 2/16C, PSSu BP 2/16S, PSSu BP-C 2/16C, PSSu BP-C 2/16S.
Additional Info: Analog inputs/outs. 1 Incremental encoder SSI. Application range: failsafe. Analog inputs: 1. IP20. W x H x D: 25.2 x 76 x 60.2mm Weight: 49g. Certifications: CE, cULus listed, EAC (Eurasian), TUV, KOSHA.