Permitted base modules include PSSu BP 1/12C, PSSu BP 1/12S, PSSu BP-C 1/12C, PSSu BP-C 1/12S.
Additional Info: RTD -resistant temperature detector, PT100. Application range: standard. Analog inputs: 2. IP20. W x H x D: 12.6 x 76 x 60.2mm. Weight: 35g. Certifications: CE, cULus listed, TUV.