Permitted base modules include PSSu BP 1/12C, PSSu BP 1/12S, PSSu BP 1/8C, PSSu BP 1/8S, PSSu BP-C 1/8C, PSSu BP-C 1/8S, PSSu BP-C1 1/12C, PSSu BP-C1 1/12S.
Additional Info: Application range: standard. Digital inputs: 4. IP20. W x H x D: 12.6 x 76 x 60.2mm Weight: 31g. Certifications: CE, cULus listed, BG, TÜV.