You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
LEGRAND - ON-Q #PW1006

Twin Power Supply Bracket, 18 Gage CRS, H x W x D: 162.56 x 71.12 x 58.42 mm, Power Supply Mounting

SKU # 80442802389
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Power Supply Mounting
Type: Twin Power Supply Bracket
Application: Power Supply Mounting
Material: 18 Gauge CRS
Size: HxWxD: 162.56 x 71.12 x 58.42mm

Power Supply Mounting Accessories: Type - Twin Power Supply Bracket ; Application - Power Supply Mounting; Material - 18 Gage CRS; Size - H x W x D: 162.56 x 71.12 x 58.42 mm; Additional Information - Color: Black, Finish: Powder Coat

Additional Info: Color: Black, Finish: Powder Coat