Menu Search
ERICSON MANUFACTURING CO #123B-TT

Molded Y Cordset SJTW

SKU # 78286284581 Manufacturer Series: Contractor Grade
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Y Cordset
Jacket: SJTW
Color: Yellow
Voltage: 120V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: (3) Straight Blade, 15A 2P3W
NEMA: 5-15
Length: 50 ft.

Ericson's Safety yellow extension cords feature a lighted connector that illuminates when there is power present. The light is visible through the clear molded connector end of the cord. The single-tap and Tri-tap extension cords are made from heavy-duty