You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1584C15S20

Power Cord, 125V, 20A, NEMA, 5-20P, Black, 15.5-ft L, Male Plug Straight Blade Inlet, 12/3C

SKU # 62398096547 Manufacturer Series: 1584C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord
Inlet: Male Plug Straight Blade
Voltage: 125V
Amps: 20A
NEMA: 5-20P
Outlets: Eyelet Ground
Gauge/​Conductors: 12/3C
Cord/​Rating: SJTW
Color: Black
Length: 15.5 ft.