Menu Search
HAMMOND MANUFACTURING #1584C6S20

Power Cord, 125V, 20A, NEMA, 5-20P, Black, 6.5-ft L, Male Plug Straight Blade Inlet, 12/3C

SKU # 62398096546 Manufacturer Series: 1584C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord
Inlet: Male Plug Straight Blade
Voltage: 125V
Amps: 20A
NEMA: 5-20P
Outlets: Eyelet Ground
Gauge/​Conductors: 12/3C
Cord/​Rating: SJTW
Color: Black
Length: 6.5 ft.