Menu Search
NOMA #544150

Extension Cord, 6ft L, 125/250V, For Dryer

SKU # 06296444150
Type: Power Supply
Application: Dryer
Inlet: Male Plug 90deg, Straight Blade, 4W
Voltage: 125/250V
Amps: 30A
NEMA: 10-30
Outlets: Stripped Ends, Eylet Ground
Gauge/​Conductors: 10/2C, 12/2C
Cord/​Rating: DRT, FT1, FT2
Color: Black
Length: 6 ft.

Power Supply-Appliance Cords: Type - Power Supply; Application - Dryer; Inlet - Male Plug 90deg, Straight Blade, 4W; Voltage - 125/250V; Amps - 30A; NEMA - 10-30; Outlets - Stripped Ends, Eylet Ground; Gauge/Conductors - 10/2C, 12/2C; Cord/Rating - DRT, FT1, FT2; Color - Black; Length - 6-ft