Menu Search
EATON #NETWORK-MS

UPS Network Management Card

SKU # 74317204522
Type: UPS Network Management Card
Protocol: HTTP, SNMP, SMTP, Telnet, SSL, SSH
Mounting: Card Slot
Software Requirements: Intelligent Power Software Suite, NetWatch, PowerVision, MultiView
Cabling: Ethernet 10Base-T
Operating Temperature: 0 to 40 Degree C (32 to 104 Degree F)
Dimensions: WxHxD: 5.20x2.60x1.70 in., 132x66x43mm

Network Adapter: Type - UPS Network Management Card; Protocol - HTTP, SNMP, SMTP, Telnet, SSL, SSH; Mounting - Card Slot; Software Requirements - Intelligent Power Software Suite, NetWatch, PowerVision, MultiView; Cabling - Ethernet 10Base-T; Operating Temperature - 0 to 40deg C (32 to 104deg F); Dimensions - WxHxD: 5.20x2.60x1.70", 132x66x43mm; Additional Information - Application: Environment Monitoring

Additional Info: Application: Environment Monitoring