Menu Search
EATON #9PXEBM72RT-9PX

Extended Battery Module, 72VDC, Rack, 2U, 86.40 lb

SKU # 74317208133
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UPS Battery Module
Rating - Output: 72VDC
Mounting: Rack, 2U
Size HxWxD - Imperial: 3.40 x 17.30 x 23.80 in.
Voltage: 120V
Chemical System: Lead Acid
Weight - Imperial: 86.40 lb