Menu Search
MISC- G MISC VENDORS #PK6V4.5F1

Battery, Rechargeable Sealed Lead Acid, 6V

SKU # 62726599979 Manufacturer Series: PE
Type: UPS Rechargeable Battery
Rating - Output: 4.5Ah - 6V
Size HxWxD - Imperial: 4.02 x 1.85 x 2.76 in.
Weight - Imperial: 2.0 lb

Power Supply Replacement Batteries: Type - UPS Rechargeable Battery; Rating - Output - 4.5Ah - 6V; Size HxWxD - Imperial - 4.02 x 1.85 x 2.76 in.; Weight - Imperial - 2.0 lb; Additional Information - Terminal: F1. Maximum Discharge Current with Standard Terminals: 27A; Manufacturer Series - PE