Menu Search
PULS #UZK12.071

Replacement Battery, 7Ah - 12VDC, DIN rail, 4.88 x 6.10 x 4.40 in.

SKU # 40098898841
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UPS Replacement Battery
Rating - Output: 7Ah - 12VDC
Mounting: DIN Rail
Size HxWxD - Imperial: 4.88 x 6.10 x 4.40 in.
Weight - Imperial: 7.6 lb

Additional Info: Battery Fuse: ATO Fuse, Battery Type: Lead-acid