(0)

PULS #UZK24.071

Replacement Battery, 7Ah - 24VDC, Wall or Panel, 7.32 x 5.39 x 4.72 in.

SKU: 40098898839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: UPS Replacement Battery
Rating - Output: 7Ah - 24VDC
Mounting: Wall or Panel
Size HxWxD - Imperial: 7.32 x 5.39 x 4.72 in.
Weight - Imperial: 13.3 lb
Description
Power Supply Replacement Batteries: Type - UPS Replacement Battery; Rating - Output - 7Ah - 24VDC; Mounting - Wall or Panel; Size HxWxD - Imperial - 7.32 x 5.39 x 4.72 in. ; Weight - Imperial - 13.3 lb; Additional Information - Battery Fuse: ATO Fuse, Battery Type: Lead-acid
Additional Info: Battery Fuse: ATO Fuse, Battery Type: Lead-acid