Menu Search
MILWAUKEE #49-24-2310

Power Source, 12 V, 2.1 Ah, Li-Ion

SKU # 04524231159
Battery Pack Type: Power Source
Batteries: Lithium Ion
Voltage: 12V
Amp Hours: 2.1 Ah

The M12™ power source, compatible with all M12™ battery packs, features a 2.1 A powered USB port that charges tablets, smart phones, MP3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged, delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12™ heated gear, providing up to 6 hrs of continuous heat on a single charge. (battery sold separately).