Menu Search
MILWAUKEE #48-11-1822

Battery Pack, Lithium-Ion, 18 V, 3 Ah

SKU # 04524228680
Battery Pack Type: Cordless Tool
Batteries: Lithium Ion
Voltage: 18V
Amp Hours: 3.0 Ah

Our M18™ REDLITHIUM™ XC3.0 Two-Battery Pack delivers up to 2X more runtime, 20% more power and 2X more recharges than standard li-ion batteries. The li-ion battery pack features superior pack construction, electronics, and performance giving you more work per charge and more work over pack life than any battery on the market. The rechargeable battery also offers you 3.0 amp-hours of runtime. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Switch to our REDLITHIUM™ XC3.0 Battery Pack to instantly upgrade the runtime and durability of your Milwaukee® M18™ cordless tools.