Menu Search
HAMMOND MANUFACTURING #143B

Audio Transformer, 0.01VA, Wire Leads Terminals, 1 Output, 0.69 in. H x 1.00 in. W x 0.69 in. D

SKU # 62398019090 Manufacturer Series: 143 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.01 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.69 x 1 x 0.69 in.
Weight: 0.03 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 0.01 VA; Number of Outputs - 1; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 0.69 in. H x 1.00 in. W x 0.69 in. D; Weight - 0.03 lbs; Additional Information - Primary Impedance: 3.2 Ohms, Secondary Impedance: 4000 Ohms; Manufacturer Series - 143 Series

Additional Info: Primary Impedance: 3.2 Ohms, Secondary Impedance: 4000 Ohms