Menu Search
HAMMOND MANUFACTURING #145J

Audio Transformer, 0.01VA, Wire Leads Terminals, 1 Output, 0.81 in. H x 1.63 in. W x 0.88 in. D

SKU # 62398019360 Manufacturer Series: 145 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.010 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.81 x 1.63 x 0.88 in.
Weight: 0.08 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 0.010 VA; Number of Outputs - 1; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 0.81 in. H x 1.63 in. W x 0.88 in. D; Weight - 0.08 lbs; Additional Information - Primary Impedance: 4000 Ohms, Secondary Impedance: 600 Ohms; Manufacturer Series - 145 Series

Additional Info: Primary Impedance: 4000 Ohms, Secondary Impedance: 600 Ohms