Menu Search
HAMMOND MANUFACTURING #BPE2G

Hammond Energy Limiting Transformer, 120VAC Primary, 40 VA

SKU # 62398005599 Manufacturer Series: Series BP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Energy Limiting Transformer
Volts, Primary: 120V AC
Volts, Secondary: 24V AC
Output Rating, Current: 1.67A
Power Rating: 40 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Black Plastic Enclosure
Mounting: Plug-In
Terminals: 2 Recessed Slot Head Screw Secondary
Insulation Class Rating: Class 2
Dimensions: 3.45 in. H x 2.56 in. W x 2.10 in. D
Weight: 1.75 lb.

HMN BPE2G 120VAC-ENERGY-LMT-TFMR