Menu Search
HAMMOND MANUFACTURING #1750JA

Output Transformer, 4250 CT ohms, 4, 8 ohms, 40W

SKU # 62398025272 Manufacturer Series: 1750
RoHS Compliant
Type: Tube Guitar Amplifier Output Transformer
Power Rating: 40W
Frequency: 70 Hz - 15 kHz
Construction Style: Paper
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.25 in. H x 2.50 in. W x 3.15 in. D