You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1760K

Output Transformer, 447VAC, 10/14.14/20VAC, 50W, Paper

SKU # 62398025246 Manufacturer Series: 1750
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Guitar Amplifier Output Transformer
Volts, Primary: 447VAC
Volts, Secondary: 10/14.14/20VAC
Power Rating: 50W
Frequency: 70 Hz - 15 kHz
Construction Style: Paper
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.50 in. H x 4.10 in. W x 3.13 in. D