Menu Search
HAMMOND MANUFACTURING #1750K

Output Transformer, 447VAC, 10VAC, 50W, 5A, Paper

SKU # 62398009414 Manufacturer Series: 1750
RoHS Compliant
Type: Tube Guitar Amplifier Output Transformer
Volts, Primary: 447VAC
Volts, Secondary: 10VAC
Output Rating, Current: 5A
Power Rating: 50W
Frequency: 70 Hz - 15 kHz
Construction Style: Paper
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.50 in. H x 4.10 in. W x 3.13 in. D