Menu Search
HAMMOND MANUFACTURING #160E20

Power Transformer, 0.0012 KVA, 115/230VAC, 50/60 Hz

SKU # 62398020650 Manufacturer Series: Series 160
RoHS Compliant
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 20VAC CT (Series), 10VAC (Parallel)
Output Rating, Current: 0.06A (Series), 0.12A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin, Dual Primary and Secondary Winding
Mounting: Vertical, PCB
Terminals: Solder Pin
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.22 x 1.38 x 1.19 in.
KVA: 0.0012 KVA
Wiring: Series/Parallel