You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #229E40

Power Transformer, 0.002 KVA, 115/230VAC, 50/60 Hz

SKU # 62398027181 Manufacturer Series: Series 229
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 40VAC CT (Series), 20VAC (Parallel)
Output Rating, Current: 0.06A (Series), 0.12A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin, Dual Primary and Secondary Winding
Mounting: PCB
Terminals: Solder Pin
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 0.65 in. H x 1.88 in. W x 1.56 in. D
KVA: 0.0020 KVA
Wiring: Series/Parallel