Menu Search
HAMMOND MANUFACTURING #162E12

Power Transformer, 0.0024 KVA, 115/230VAC, 50/60 Hz

SKU # 62398026075 Manufacturer Series: Series 162
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 12.6VAC CT (Series), 6.3VAC (Parallel)
Output Rating, Current: 0.2A (Series), 0.4A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin, Dual Primary and Secondary Winding
Mounting: PCB
Terminals: Solder Pin
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 1.19 in. H x 1.38 in. W x 1.13 in. D
KVA: 0.0024 KVA
Wiring: Series/Parallel
Weight: 0.25 lb.